5 Ton - Convertible - Air Handler
TEM4 Series 5 Ton - Convertible - Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The Silver TEM4's unique cabinet helps it lose less energy
- It also takes in less dust and moisture from the space around it allowing it to work efficiently all year long
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Discover the Vortica™ air blower that improves airflow, runs quietly, and uses less energy
- This coil extends the life of your air handler so you can enjoy comfort for many years
- An all-aluminum coil is more resistant to rust and corrosion than a standard copper coil
Specifications
- AMP:
- 6.3
- BTU:
- 60000
- Blower Type:
- Multispeed
- Coil Type:
- Cased
- Collection:
- TEM4 Series
- Configuration:
- Convertible, Multi-Position
- Depth:
- 21-1/10 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- Multi
- Height:
- 57-2/5 in
- Horsepower:
- 3/4 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Material:
- Aluminum, Plastic
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Stages:
- Single
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- Volts:
- 208/230V
- Weight:
- 138 lb
- Width:
- 23-1/2 in