Trane

TUH1 XR95 17-1/2 in. 60000 BTU 95% AFUE 3 Ton Single-Stage Upflow and Horizontal Left 1/3 hp Natural or Propane Furnace

Part #TTUH1B060A9361C  |  Manufacturer Part #TUH1B060A9361C

BTU:

60000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 95.00

AMP: 9.2

ANSI Specifications: ANSI Z21.47

BTU: 60000

CSA Certified: CSA 2.3

Collection: TUH1 XR95

Condensing: Yes

Configuration: Horizontal Left, Upflow

Depth: 28 in

Energy Star Compliant: No

Fan Speeds: 4

Flue Size: 3

Fuel Type: Natural Gas, Propane

Height: 40 in

Horsepower: 1/3 hp

Ignition System: Silicon Nitride

MBH: 60

Max CFM: 1359

Max Fuse Size: 15

Phase: Single Phase

Power Source: Gas

Stages: Single

Temperature Range: 30 to 60 Deg F

Tonnage: 3 Tons

UL Listed: No

Volts: 115V

Width: 17-1/2 in