12.5 Ton, 230V 3 Phase Convertible Standard Efficiency Low Heat Packaged Gas/Electric Unit
Voyager™ 12.5 Ton, 230V 3 Phase Convertible Standard Efficiency Low Heat Packaged Gas/Electric Unit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Meets a wide range of needs, from standard efficiency to ultra high efficiency
- Feature-rich and cost-effective
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- All models now meet DOE 2023 minimum efficiency regulations
- Heat pump-all-electric refrigerant-system cooling and heating
- Hybrid/dual fuel-refrigerant-system cooling and heating with gas auxiliary heating
- Gas pack-electric cooling plus gas heating
- Cooling only with optional electric heat -all electric
Specifications
- AFUE:
- 81.00 %
- AMP:
- 10.6, 109.8, 16.7, 81
- Application:
- Commercial
- BTU:
- 150000
- BTU Cooling Rating:
- 150000 Btu/h
- BTU Heat Rating:
- 250000 Btu/h
- Blower Type:
- Direct Drive
- CFM:
- 5000 ft3/min
- Coil Type:
- Micro-channel
- Collection:
- Voyager™
- Compressor Type:
- Scroll
- Configuration:
- Horizontal
- Decibel Rating (dB):
- 9.2 dB
- Depth:
- 70-13/16 in
- EER:
- 11
- EER2:
- 11.0
- EER2 Range:
- 10.6 - 11.1
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 1
- Fuel Type:
- Natural Gas, Propane
- Height:
- 50-1/8 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Hot Surface Ignition
- Length:
- 99-5/8 in
- MBH:
- 150
- Max CFM:
- 6000 cfm
- Max Fuse Size:
- 80
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- RPM:
- 1100
- Refrigerant:
- R-410A
- Refrigerant Control:
- Orifice
- Stages:
- Two
- Tonnage:
- 12.5 Ton
- Type:
- TYSH150G3RLC0000
- UL Listed:
- No
- Volts:
- 230V
- Watts:
- 12.73 kW
- Weight:
- 1318 lb
- Width:
- 106-11/16 in