20 Ton, 230V 3-Phase Standard Efficiency Convertible Packaged Unit, Cooling Only
Voyager™ 20 Ton, 230V 3-Phase Standard Efficiency Convertible Packaged Unit, Cooling Only
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Application:
- Commercial
- BTU:
- 259000
- BTU Cooling Rating:
- 246000 Btu/h
- Coil Type:
- Micro-channel
- Collection:
- Voyager™
- Configuration:
- Downflow
- Decibel Rating (dB):
- 91 dB
- EER:
- 10
- EER2:
- 10.0
- EER2 Range:
- 0 - 10.5
- Horsepower:
- 3 hp
- MBH:
- 259
- Max CFM:
- 8000 cfm
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Stages:
- Two
- Tonnage:
- 20 Ton
- Type:
- TTSD240G3R0C0000
- UL Listed:
- Yes
- Volts:
- 230V