Voyager™ 25 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit

Part #TYHD300G4RVB0669  |  Item #7361753  |  Manufacturer Part #YHD300G4RVB0669

Call for Pricing

Tonnage:

25 Tons

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Coil Type: Micro-channel

Collection: Voyager™

Configuration: Downflow

MBH: 300

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

Stages: Four

Tonnage: 25 Tons

Volts: 460V