17200 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
WMT Model 17200 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Quiet operation
- Easy filter cleaning
- Wide capacity range (6,000 Btu/hr to 20,0000 Btu/hr)
Documents
Specifications
- BTU:
- 17200
- BTU Cooling Rating:
- 18000 Btu/h
- BTU Heat Rating:
- 20900 Btu/h
- Collection:
- WMT Model
- Decibel Rating (dB):
- 47 dB
- Depth:
- 9-13/16 in
- EER2:
- 10.5
- EER2 Range:
- 0 - 10.5
- HSPF2:
- 10.0
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 11-5/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 17.2
- Max CFM:
- 1243 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 18
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V
- Weight:
- 28 lb
- Width:
- 36-5/16 in
- Zones:
- 1