5 Ton 17 SEER2 8.2 HSPF2 Heat Pump 208/230V Single Phase R-410A
XV17 5 Ton 17 SEER2 8.2 HSPF2 Heat Pump 208/230V Single Phase R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- AMP:
- 46
- Application:
- Residential
- BTU:
- 60000
- BTU Cooling Rating:
- 60000 Btu/h
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Aluminum Fin
- Collection:
- XV17
- Compressor Type:
- Variable Speed
- Depth:
- 37 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF2:
- 8.2
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 45 in
- Installation Type:
- Indoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Max Fuse Size:
- 50
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER2:
- 17.0
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- Volts:
- 208/230V
- Width:
- 34 in