2 Ton - up to 21.5 SEER2 - Variable Speed Air Conditioner
XV20i 2 Ton - up to 21.5 SEER2 - Variable Speed Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Climate® variable speed compressor
- Instant full brightness including in sub zero temperatures
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Powder paint finish
- Retrofit exposed pipe shower
- All-aluminum Spine Fin™ coil
- Consolidated installation footprint
- Easy Installation Slide On Mounting Bracket
- Weather Guard™ fasteners
- Adjustable hand shower mount allows the user to move the hand shower up and down the shower column
Specifications
- ADA Compliant:
- No
- AMP:
- 10.2, 11.5, 17, 2.8, 25
- ANSI:
- ANSI 61 Annex G
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511
- Application:
- Industrial Trade
- BAA Compliant:
- Yes
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- CFM:
- 2680 ft3/min
- Coil Type:
- Spine Fin
- Collection:
- XV20i
- Color Finish Category:
- Whites
- Color Finish Name:
- Cool White
- Color Rendering Index:
- 80
- Color Temperature:
- 4000
- Communicating:
- Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 74.8 dB
- Depth:
- 30 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 6 oz
- Fan Speeds:
- Variable
- Green Product:
- Yes, Energy Star
- Height:
- 41 in
- Horsepower:
- 1/3 hp
- IAPMO Listed -:
- Yes
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ceiling Mount, Flush Mount
- Length:
- 48 in
- Light Bulb Ordering Code:
- FP1X4/4WY/WH
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Liquid Line (OD):
- 3/8 in
- Lumens:
- 4000
- Lumens per Watt:
- 80
- MBH:
- 24
- Max Fuse Size:
- 25
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 1200
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 20
- SEER2:
- 16.5
- SEER2 Range:
- 15.2 - 40.0
- Sound Blanket:
- Yes
- Suction Line (OD):
- 5/8 in
- Temperature Range:
- -10 to 120 Deg F
- Tonnage:
- 2 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Watt Equivalency:
- 50 W
- Watts:
- 50 W
- Weight:
- 207 lb
- Width:
- 33 in