3 Ton 20 SEER Commercial Split Variable-Stage R-410A 1/3 hp Split-System Heat Pump

You last purchased this on
 
Trane

XV20i 3 Ton 20 SEER Commercial Split Variable-Stage R-410A 1/3 hp Split-System Heat Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

XV20i 3 Ton 20 SEER Commercial Split Variable-Stage R-410A 1/3 hp Split-System Heat Pump

  • Fast #
  • Part #T4TWV0036A1000B
  • Item #7016195
  • Manufacturer Part #4TWV0036A1000B
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
26
Auto Switching Heat:
No
BTU:
36000
Coating:
Galvanized
Coil Type:
Spine Fin
Collection:
XV20i
Compressor Type:
Scroll
Configuration:
Commercial Split
Decibel Rating (dB):
72 dB
Depth:
34 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
50 in
Horsepower:
1/3 hp
Indoor Outdoor:
Outdoor
Installation Type:
Floor Mount
Liquid Line (OD):
3/8 in
MBH:
36
Material:
Steel
Max CFM:
3670 cfm
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
20
Sound Blanket:
No
Stages:
Variable
Suction Line (OD):
3/4 in
Tonnage:
3 Ton
UL Listed:
No
Volts:
200/208/230V
Width:
37 in