5 Tons 20 SEER R-410A Variable Stage Air Conditioner Condenser
XV20i 5 Tons 20 SEER R-410A Variable Stage Air Conditioner Condenser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 27
- BTU:
- 61000
- Collection:
- XV20i
- Communicating:
- Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 75 dB
- Depth:
- 34 in
- ETL Listed:
- No
- Height:
- 54 in
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 61
- Max CFM:
- 4787 cfm
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 1200
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 20
- Sound Blanket:
- No
- Stages:
- Variable
- Suction Line (OD):
- 1-1/8 in
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 303 lb
- Width:
- 37 in