8 in. PVC Gasket Joint Pipe
Trans-21™ 8 in. PVC Gasket Joint Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Heavy duty cast brass
- Polished chrome plated
- Diamond furnished lubricant is to be used in the joining process
- 6" to 12" adjustable centers
Specifications
- ASTM:
- ASTM F-477, ASTM D-1784, ASTM D-3139
- AWWA:
- AWWA C-900
- CSA Certified:
- Yes
- Collection:
- Trans-21™
- Color Finish Name:
- White
- Diameter - Outside:
- 9-5/100 in
- FM Approved:
- Yes
- Fire Suppression System Rated:
- No
- Length:
- 22 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14
- NSF Certified:
- Yes
- PipeTubing Size:
- 8 in
- Pressure - Maximum:
- 235 psi
- Schedule Class:
- SDR 18
- UL Listed:
- Yes
- Wall Thickness:
- 0.503 in
- Waterworks PVC Pipe Type:
- DR 18