1/2 in. OD Tube x MNPT Straight Brass Adapter with Polymer Nut

You last purchased this on
 
Transair

1/2 in. OD Tube x MNPT Straight Brass Adapter with Polymer Nut

This product requires certification to purchase.
You last purchased this on
 
Transair

1/2 in. OD Tube x MNPT Straight Brass Adapter with Polymer Nut

  • Fast #
  • Part #T66051722
  • Item #2240769
  • Manufacturer Part #66051722
3.7 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B31.1 - 31.9
Application:
Compressed Air, Gas, Vacuum Lines
Clean Bagged:
No
Diameter - Outside:
16-1/2 mm
End Connection 1:
OD Tube
End Connection 2:
MNPT
End Connections:
OD Tube x MNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Adapter
IAPMO Listed -:
No
ISO:
ISO 8573
Length:
2-11/16 in
Material:
Brass, Plastic
Material Type:
Polymer
Maximum Temperature:
140
Minimum Temperature:
-4
NSF Certified:
No
Pressure - Maximum:
232 psi