49/50 in. Union Adapter
49/50 in. Union Adapter
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Modular and reusable
- Corrosion resistant
- Quick connection technology
- Lower installation costs
- 100% recyclable
- Faster installation
- Optimum flow rate
- Full-bore design
- Lightweight
- Immediate pressurization
Specifications
- ASME:
- ASME B31.1, ASME B31.9
- Application:
- Aluminum Pipe, Compressed Air, Industrial, Inert Gases, Vacuum
- Clean Bagged:
- No
- End Connection 1:
- Union
- End Connection 2:
- Union
- End Connections:
- Union
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Adapter, Straight
- IAPMO Listed -:
- No
- ISO:
- ISO 8573, ISO 9001
- Material:
- Fiberglass, Plastic, Rubber, Stainless Steel
- Material Type:
- NBR
- NSF Certified:
- No