1000 psi Wireless Pressure Transducer
1000 psi Wireless Pressure Transducer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 0.25% or 1% BFSL
- Overpressure: 2x rated pressure
- Ideal for pressure testing
- Environmental: IP65
- Battery Pack: Replaceable lithium, 12–18 month
- Signal Output: Bluetooth® wireless tech
Specifications
- CE Approved:
- No
- Color Finish Name:
- Black
- Diameter:
- 4 in
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 3-93/100 in
- Maximum Temperature:
- 185
- NSF Certified:
- No
- Pressure - High:
- 1000
- Smart Home Enabled:
- No
- UL Listed:
- No
- Width:
- 1 in