Wireless Pressure Gauge 1000 psi with 1/4 in. MNPT Works with iOS 7.1 or Greater
Wireless Pressure Gauge 1000 psi with 1/4 in. MNPT Works with iOS 7.1 or Greater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wireless Bluetooth® technology
- Ideal for hydrant flow tests
- Pressure readings on your smart phone
- Use for hydrant flow testing, residential pressure tests, system pressure checks, plant pressure monitoring, sprinkler systems or anywhere you need to monitor pressure without the need of wires
- Accuracy 1%
- Download the free app, install the transducer and wirelessly connect - no confusing wiring to figure out
- The TDWLB features a long battery life and the patent pending design makes it a perfect fit
Specifications
- Application:
- Waterworks, Industrial
- Battery Type:
- Lithium
- CE Approved:
- Yes
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Stainless Steel
- Material Type:
- 304 SS
- NEMA:
- NEMA IP65
- NSF Certified:
- No
- Power Source:
- Battery
- Pressure - High:
- 1000
- Pressure - Low:
- 0
- Temperature Range:
- 14 to 185 ° F