4 in. Aluminum Hold Band
4 in. Aluminum Hold Band
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Material:
- Aluminum
- Product Type:
- Hold Band
- Smart Home Enabled:
- No
- UL Listed:
- No