10 in. Bell End SDR 35 PVC Sewer Adapter for C900 Pipe
This product has been replaced by
Manufacturer Part #273970
10 in. Bell End SDR 35 PVC Sewer Adapter for C900 Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Designed to connect to sewer pipe
- Can easily handle the stress caused by shifting soils and changing load conditions
- Trench Tough Plus™
- Requires less force to complete the joint while ensuring leak proof reliability
Documents
Specifications
- ASTM:
- ASTM C-900
- Application:
- Sewer, PVC Pipe
- Clean Bagged:
- No
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- FM Approved:
- No
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Pressure Class:
- CL150
- Schedule Class:
- SDR 35