15 X 10 PVC Heavy Wall Sewer Spigot X Gasket EXT Bushing
15 X 10 PVC Heavy Wall Sewer Spigot X Gasket EXT Bushing
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Typically, Half The Weight Of Fabricated Fittings
- Corrosion Resistant
- Engineered For Strength Exceeding Astm Requirements By Over 25%
- Service Fittings Are Manufactured With An Extra Heavy Wall In SDR24 Thickness
- Compatible With SDR26 And SDR35 Sewer Pipe
- Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
Specifications
- Application:
- Deep Burial, Poor Soils
- Diameter:
- 15 in
- End Connection 1:
- Spigot
- End Connection 2:
- Gasket
- End Connections:
- Spigot x Gasket
- Fitting Size 1:
- 15 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 15 in x 10 in
- Fitting Type:
- Bushing
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Global
- Product Type:
- Bushing
- Type:
- Mul067548