18 x 18 x 4 in. Gasket Reducing SDR 35 PVC Saddle Sewer Tee with Strap
18 x 18 x 4 in. Gasket Reducing SDR 35 PVC Saddle Sewer Tee with Strap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Corrosion Resistant
- Engineered For Strength
- Compatible With SDR26 And SDR35 Sewer Pipe
- Engineered For Strength Exceeding Astm Requirements By Over 25%
- Joint Withstands 15 Psi Hydrostatic Pressure And A -10.8 Psi Vacuum Pressure
- Leak-proof At 5° Joint Deflection And 5% Ring Deflection
- Reinforced To SDR26 Thickness At Key Locations, Such As Branches Of Tees And Wyes For Optimal Long-term Performance
- Environmentally Friendly
- Typically, Half The Weight Of Fabricated Fittings
Specifications
- ASTM:
- ASTM D-3034, ASTM F-1336, ASTM F-679
- Application:
- Waste, Storm, Industrial
- CSA Certified:
- CSA B181.1, CSA B181.2
- Clean Bagged:
- No
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connection 3:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 18 in
- Fitting Size 2:
- 18 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 18 in x 18 in x 4 in
- Fitting Type:
- Sewer Tee
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Product Type:
- Saddle Tee
- Schedule Class:
- SDR 35