27 in. Gasket SDR 35 PVC Sewer Cap

You last purchased this on
 
TRENCH TOUGH PLUS

27 in. Gasket SDR 35 PVC Sewer Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
TRENCH TOUGH PLUS

27 in. Gasket SDR 35 PVC Sewer Cap

  • Fast #
  • Part #MUL043749
  • Item #1862721
  • Manufacturer Part #043749
3.4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Joint Withstands 15 Psi Hydrostatic Pressure And A -10.8 Psi Vacuum Pressure
  • Leak-proof At 5° Joint Deflection And 5% Ring Deflection
  • Fabricated
  • Leads The Industry In Crush-resistance And Able To Handle Extreme Loads Underground, Designed To Withstand The Rigors Of The Job Site, Exceeding Astm Impact Standards
  • Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
  • Lightweight And Easy To Handle With The Patented Trench Tough Plus™ Locked-in Gasket Design, Manufactured To Allow For A High Degree Of Joint Deflection, Reducing The Risks Caused By Soil Settlement Or Shifting
  • Corrosion Resistant
  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Requires Certification

Specifications

ASTM:
ASTM D-3034, ASTM F-170, ASTM F-679
Application:
Waste, Storm, Industrial
CSA Certified:
CSA B181.2, CSA B182.2
Clean Bagged:
No
End Connection 1:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
27 in
Fitting Sizes:
27 in
Fitting Type:
Sewer Cap
IAPMO Listed -:
Yes
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
15 psi
Schedule Class:
SDR 35
Width:
6-1/10 in