This product requires certification to purchase.

4 in. Socket x Gasket PVC SDR 35 Sewer Wye

TRENCH TOUGH PLUS

4 in. Socket x Gasket PVC SDR 35 Sewer Wye

  • Fast #
  • Part #MUL063883
  • Item #81997
  • Manufacturer Part #063883
4.5 out of 5 Customer Rating
Brand image
TRENCH TOUGH PLUS

4 in. Socket x Gasket PVC SDR 35 Sewer Wye

  • Fast #
  • Part #MUL063883
  • Item #81997
  • Manufacturer Part #063883
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 144
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Injection Molded
  • Reinforced To SDR26 Thickness At Key Locations, Such As Branches Of Tees And Wyes For Optimal Long-term Performance
  • Joint Withstands 15 Psi Hydrostatic Pressure And A -10.8 Psi Vacuum Pressure
  • Leak-proof At 5° Joint Deflection And 5% Ring Deflection
  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Typically, Half The Weight Of Fabricated Fittings
  • Corrosion Resistant
  • Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-3034, ASTM F-170, ASTM F-679, ASTM F-1336
CSA Certified:
CSA B181.2, CSA B182.2
Clean Bagged:
No
End Connection 1:
Spigot
End Connection 2:
Gasket
End Connection 3:
Gasket
End Connections:
Spigot x Gasket
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
4 in
Fitting Sizes:
4 in
Fitting Type:
Sewer Wye
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
15 psi
Schedule Class:
SDR 35
UPC:
622454273139