8 x 3 in. Spigot x Gasket Reducing Plastic 90 Degree Bend

You last purchased this on
 
TRENCH TOUGH PLUS

8 x 3 in. Spigot x Gasket Reducing Plastic 90 Degree Bend

  • Fast #
  • Part #MUL043093
  • Item #3375407
  • Manufacturer Part #043093
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
TRENCH TOUGH PLUS

8 x 3 in. Spigot x Gasket Reducing Plastic 90 Degree Bend

This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Spigot
End Connection 2:
Gasket
End Connections:
Spigot x Gasket
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
3 in
Fitting Sizes:
8 in x 3 in
Fitting Type:
Elbow
IAPMO Listed -:
No
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Global
Schedule Class:
SDR 35
UL Listed:
No