10 in. Fill Profiling Mastic
10 in. Fill Profiling Mastic
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Product Type:
- Mastic Sealant
- UL Listed:
- No