9 ft. x 6 in. Tape in Brown
Wax-Tape® 9 ft. x 6 in. Tape in Brown
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Conforms to irregular shapes
- No drying or curing time before backfilling
- Ideal where only minimal surface preparation is possible
- High quality, long lasting products offering optimal protection from corrosion
- Non-toxic, non-flammable, non-carcinogenic, no VOCs
- Can be applied over wet surfaces
Documents
Specifications
- Application:
- Metal, Plumbing
- Collection:
- Wax-Tape®
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Length:
- 9 ft
- Material:
- Wax
- Temperature Range:
- -50 to 120 Deg F
- Thickness:
- 90 mil
- Width:
- 6 in