32 in. Shower Base in Celeste
32 in. Shower Base in Celeste
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Celeste
- Drain Location:
- Center
- IAPMO Listed -:
- No
- Length:
- 32 in
- Product Type:
- Shower Base
- UL Listed:
- No
- Width:
- 60 in