48 x 36 in. Center Drain Shower Base
48 x 36 in. Center Drain Shower Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Drain Location:
- Center
- IAPMO Listed -:
- No
- Length:
- 48 in
- Width:
- 36 in