Explosion Proof Wastewater Gas Monitoring Catalytic System - LEL / O2 / H2S
Tri-Sensor Head Explosion Proof Wastewater Gas Monitoring Catalytic System - LEL / O2 / H2S
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The flame arrestors for the explosion proof versions utilize a patented coating which make them water repellent
- The unique tri-sensor design integrates 3 sensors into one explosion proof housing
- The tri-sensor head can be used either indoors or outdoors
- J-Box included
- This 3 sensor head, used with the Beacon 410 is especially well suited for wastewater applications
- Use IR LEL versions for wastewater or sewage applications
- The tri-sensor head is designed to exclusively interface with the RKI Beacon 410 controller
- This results in significant savings with installation and wiring cost versus traditional single sensor enclosures
Documents
Specifications
- Collection:
- Tri-Sensor Head
- Product Type:
- LEL / O2 / H2S
- Weight:
- 10 lb