2L Class 3 hp 208/230/460V 3-Phase ODP Motor Fiberglass Blower Package
2L Class 3 hp 208/230/460V 3-Phase ODP Motor Fiberglass Blower Package
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compact design
- Includes positive displacement blower, adjustable motor base, air filter, silencer with paper element, discharge silencer with leg mounted support, pressure relief valve, discharge tee with pressure gauge and integral shutoff valve, hinged, gray fiberglass hood with 12" x 12" louvered vent and padlock hasp, and flexible discharge hose connection with clamps
- Corrosion resistant fiberglass base and hood
- These blower packages are sized for your application and shipped ready to install
Specifications
- Color Finish Name:
- Grey
- Horsepower:
- 3 hp
- Material:
- Fiberglass
- Phase:
- Three Phase
- Product Type:
- ODP Motor Blower Package
- Pump Motor Type:
- ODP
- Volts:
- 208/230/460V
- Width:
- 22 in