1 in Heat Exchanger Copper Braze and Stainless Steel
1 in Heat Exchanger Copper Braze and Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Length:
- 5-1/10 in
- Material:
- Copper Braze, Stainless Steel
- Product Type:
- Heat Exchanger
- Width:
- 5-1/10 in