260000 Btu/h 2 in Heat Exchanger Stainless Steel

You last purchased this on
 
Triangle Tube

260000 Btu/h 2 in Heat Exchanger Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Triangle Tube

260000 Btu/h 2 in Heat Exchanger Stainless Steel

  • Fast #
  • Part #TFHEMF0260
  • Item #4666115
  • Manufacturer Part #FHEMF0260
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

BTU Heat Rating:
260000 Btu/h
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Length:
5-1/2 in
Material:
Stainless Steel
Product Type:
Heat Exchanger