Water Boiler 250 MBH Natural Gas

Triangle Tube

Prestige Solo Water Boiler 250 MBH Natural Gas

Brand image
Triangle Tube

Prestige Solo Water Boiler 250 MBH Natural Gas

  • Part #TPA250
  • Item #7069511
  • Manufacturer Part #PA250
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 29ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1 PT: 4
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Net I=B=R Capacity: 193000 BTU
  • DOE Heating Capacity: 222000 BTU
  • AHRI Reference Number: 2101288
  • Maximum Altitude: 2000 Feet
  • Frequency: 60 Hz
  • Gas Conversion Kit Included
  • Combustion Type: Condensing
  • Assembly Type: Packaged
  • Heat Exchanger Warranty: 10 Years; Parts Warranty: 5 Years
  • Medium: Hot Water

Specifications

AFUE:
95.00 %
ANSI:
ANSI Z21.13
ASME:
Yes
BTU:
250000
BTU Heat Rating:
222000 Btu/h
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.9
Collection:
Prestige Solo
Depth:
17-31/100 in
ETL Listed:
Yes
Energy Star Compliant:
Yes
Flue Size:
3
Fuel Type:
Natural Gas
Green Product:
Yes, Energy Star
Height:
36-9/16 in
ISO:
Yes
Ignition System:
Spark Ignition
Input (MBH):
250 MBH
Installation Type:
Wall Mount
Length:
19-3/4 in
Material:
Stainless Steel
Media:
Hot Water
NSF Certified:
No
Phase:
Single Phase
Power Source:
Gas
Pressure - Maximum:
30 psi
Return Pipe Connection:
1-1/4 in
Stages:
Modulating
Supply Pipe Connection Size:
1-1/4 in
UL Listed:
No
Vent Type:
Direct Vent
Volts:
120V
Width:
19-3/4 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 7ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';