28 gal. Residential Indirect Water Heater
Smart Series 28 gal. Residential Indirect Water Heater
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Self Cleaning/Self Descaling
- Exclusive "Tank-in-Tank" design
-
Lead Law Compliant
Documents
Specifications
- Application:
- Residential
- BTU:
- 87000
- Capacity:
- 28 gal
- Collection:
- Smart Series
- Diameter:
- 22 in
- Energy Star Compliant:
- No
- First Hour Rating:
- 140
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 115 gpm
- Height:
- 38 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MBH:
- 87
- Material:
- Stainless Steel
- Material Type:
- 316L
- Power Source:
- Indirect
- Supply Pipe Connection Size:
- 1 in
- UL Listed:
- No
- Water Heater Capacity Range:
- 10 - 29 gal
- Water Heater Type:
- Indirect Fired
- Weight:
- 115 lb