56 gal. Residential Indirect Water Heater

You last purchased this on
 
Triangle Tube

Smart Series 56 gal. Residential Indirect Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Triangle Tube

Smart Series 56 gal. Residential Indirect Water Heater

  • Fast #
  • Part #TP3SMART316L60
  • Item #8455036
  • Manufacturer Part #P3SMART60
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Self Cleaning/Self Descaling
  • Exclusive "Tank-in-Tank" design
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

BTU:
270000
CSA Certified:
CSA C22.2 No. 110
Capacity:
56 gal
Collection:
Smart Series
Diameter:
22 in
Energy Star Compliant:
No
Height:
66 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MBH:
270
Material:
Plastic, Stainless Steel
Material Type:
316L, Polyurethane
Power Source:
Indirect
Supply Pipe Connection Size:
1-1/4 in
UL Listed:
UL 174
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Indirect Fired
Weight:
190 lb