208/230V Mini UV Light for Mini-Split and Wall Mount Units
208/230V Mini UV Light for Mini-Split and Wall Mount Units
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 0.025
- Brand Model Compatibility:
- Mini-Split and Wall Mount Units
- Depth:
- 18 in
- Diameter:
- 3 in
- Maximum Temperature:
- 300
- Volts:
- 208/230V