Toilet 1/2 in x 3/8 in. Supply Kit in Satin Nickel

You last purchased this on
 
Trim to the Trade

Toilet 1/2 in x 3/8 in. Supply Kit in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trim to the Trade

Toilet 1/2 in x 3/8 in. Supply Kit in Satin Nickel

  • Fast #
  • Part #T4T71731
  • Item #3617901
  • Manufacturer Part #4T-717-31
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
End Connection 1:
Compression
End Connection 2:
OD Compression
End Connections:
Compression x OD Compression
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
Rigid:
Yes
Water Supply Connector Type:
Toilet