17 ft. Level Grade Rod

You last purchased this on
 
Spectra Precision

17 ft. Level Grade Rod

This product requires certification to purchase.
You last purchased this on
 
Spectra Precision

17 ft. Level Grade Rod

  • Fast #
  • Part #T98020
  • Item #4662276
  • Manufacturer Part #98020
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Constructed of strong, rigid material with reinforcing ribs for added stability
  • Waterproof and nonconductive
  • New shorter collapsed length and a lighter weight
  • Scale in tenths
  • Tight locking mechanism features round buttons that resist jamming from sand and dirt
  • The rectangular-oval shape allows for wide, glare-resistant scales that are wear-resistant
  • Requires Certification

Specifications

Case Included:
No
GSA Approved:
No
Length:
17 ft
Material:
Fiberglass
Tool Type:
Level Grade Rod