25 ft. Fiberglass Grade Rod Tenths
25 ft. Fiberglass Grade Rod Tenths
Frequently Purchased Together
Product Details
- Constructed of strong, rigid material with reinforcing ribs for added stability
- Waterproof and nonconductive
- New shorter collapsed length and a lighter weight
- Scale in tenths
- One year warranty
- Tight locking mechanism features round buttons that resist jamming from sand and dirt
- Rectangular shape with round back corners allows for wide, glare-resistant scales that are wear-resistant and allows better gripping
Specifications
- Case Included:
- No
- GSA Approved:
- No
- Height:
- 25 ft
- Length:
- 25 ft
- Material:
- Fiberglass
- Number of Tools Included:
- 1
- Tool Type:
- Rod Tenths