Alkaline Battery Powered Receiver with Rod Clamp
Alkaline Battery Powered Receiver with Rod Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Works with another HL750 for long range wireless remote display and monitoring even when the second receiver is out of sight
- Machine operators can monitor elevation shots taken by another person or foremen can monitor elevations and cut/fill readings from anywhere on the jobsite
- Large 12.7 Cm (5 inch) reception height acquires the beam quickly and makes it easy to stay in the beam
- Dust and weatherproof housing
- Two clamp positions for cut/fill or excavation
- Multiple deadband setting allows adaptation to meet all your jobsite requirements
- Anti-strobe sensor stops construction strobe lights from setting off the receiver, and makes it easier to identify true laser beam signals
Documents
Specifications
- Application:
- Leveling
- Automatic Shut-Off:
- Yes
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Case Included:
- No
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- GSA Approved:
- No
- Height:
- 5 in
- Material:
- Plastic
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Product Type:
- Laserometer
- Tool Type:
- Receiver