16 x 16 x 1 in. Disposable Panel Air Filter
16 x 16 x 1 in. Disposable Panel Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Depth:
- 2 in
- Disposable:
- Yes
- Filter Type:
- Fiberglass
- Height:
- 16 in
- Material:
- Fiberglass
- Product Type:
- Air Filter
- Size:
- 16 in x 16 in x 2 in
- Width:
- 16 in