18 x 18 x 1 in. Fiberglass Air Filter
18 x 18 x 1 in. Fiberglass Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 18 in
- Material:
- Fiberglass
- Size:
- 18 in x 18 in x 1 in
- Width:
- 18 in