6 in. 150 psi 6-Hole Rubber Flat Face Gasket

You last purchased this on
 
Tripac Fasteners

6 in. 150 psi 6-Hole Rubber Flat Face Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tripac Fasteners

6 in. 150 psi 6-Hole Rubber Flat Face Gasket

  • Fast #
  • Part #T1LGF8C6H
  • Item #1684866
  • Manufacturer Part #1LGF8C/6H
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Gaskets are available in both ring and full face and in 1/16 in. & 1/8 in. thickness
  • Our meter gaskets are in stock in drop-in and full face along with meter washers for 3/4 in. & 1 in
  • TRIPAC stocks a variety of gasket materials and sizes
  • Requires Certification

Specifications

Diameter - Outside:
6 in
Fitting Type:
Gasket
Flange Type:
Flat Face
Material:
Rubber
Pressure - Maximum:
150 psi
Pressure Class:
150#