Mini AC Clamp-On Meter for 0-300 Amps
Mini AC Clamp-On Meter for 0-300 Amps
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Auto Switching Heat:
- No
- CE Approved:
- No
- Depth:
- 1-4/5 in
- Height:
- 8-1/5 in
- Type:
- Mini AC Clamp-On Meter for 0-300 Amps AC
- Width:
- 3-3/10 in