60W 8-Light Chandelier in Dark Bronze
This product has been replaced by
Manufacturer Part #F5906-BRZ/PC
Apollo 60W 8-Light Chandelier in Dark Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Apollo
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 14-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up/Down Lighting
- Number of Lights:
- 8
- Origin:
- Global
- UL Listed:
- Yes
- Watts:
- 60 W
- Width:
- 26-1/2 in