20-1/2 in 100W 1-Light Fluorescent Medium E-26 Outdoor Wall Lantern in Forged Iron
This product has been replaced by
Manufacturer Part #B4015-FOR
Blade 20-1/2 in 100W 1-Light Fluorescent Medium E-26 Outdoor Wall Lantern in Forged Iron
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Blade
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Forged Iron
- Depth:
- 5-3/4 in
- Height:
- 20-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Fluorescent
- Number of Lights:
- 1
- Origin:
- Global
- Watts:
- 100 W
- Width:
- 4-3/4 in