1-Light Pendant in Satin Black
This product has been replaced by
Manufacturer Part #F5572-SBK
District 1-Light Pendant in Satin Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- District
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Diameter:
- 10 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 20-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Number of Lights:
- 1
- Origin:
- Global
- UL Listed:
- Yes
- Watts:
- 60 W