240W 4-Light 34-1/2 in. Aged Pewter Outdoor Wall Sconce
This product has been replaced by
Manufacturer Part #B2963-APW
French Quarter 240W 4-Light 34-1/2 in. Aged Pewter Outdoor Wall Sconce
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- French Quarter
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Aged Pewter
- Depth:
- 13-1/2 in
- Glass Type:
- Clear
- Height:
- 34-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Material:
- Iron
- Number of Lights:
- 4
- Origin:
- Global
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 240 W
- Width:
- 10 in