10-1/4 in. Candelabra E-12 Base Wall Sconce in Old Bronze
This product has been replaced by
Manufacturer Part #B9007-SFB
Newton 10-1/4 in. Candelabra E-12 Base Wall Sconce in Old Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Newton
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old Bronze
- Depth:
- 10-1/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 17-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Material:
- Hand Forged Iron
- Number of Lights:
- 1
- Origin:
- Global
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 5 in