3-Light Exterior Wall Sconce in Old Bronze
This product has been replaced by
Manufacturer Part #B9005-SFB
Newton 3-Light Exterior Wall Sconce in Old Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Newton
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old Bronze
- Depth:
- 9-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 26-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up Lighting
- Material:
- Hand Forged Iron, Glass
- Number of Lights:
- 3
- Origin:
- Global
- Power Source:
- Electric
- UL Listed:
- Yes
- Watts:
- 60 W
- Width:
- 11 in