120W 1-Light Candelabra E-12 Incandescent Wall Sconce in Textured Black with Polished Nickel

You last purchased this on
 
Troy-CSL Lighting

Raef 120W 1-Light Candelabra E-12 Incandescent Wall Sconce in Textured Black with Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Troy-CSL Lighting

Raef 120W 1-Light Candelabra E-12 Incandescent Wall Sconce in Textured Black with Polished Nickel

  • Fast #
  • Part #TB6321
  • Item #7577640
  • Manufacturer Part #B6321
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Textured Black/Polished Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Raef
Color Finish Category:
Blacks
Color Finish Name:
Textured Black/Polished Nickel
Depth:
4-1/2 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
16 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Number of Lights:
1
Origin:
Global
UL Listed:
Yes
Watts:
120 W
Width:
7 in