100 W 12-1/2 in. 1-Light Medium Wall Sconce in Old Silver
This product has been replaced by
Manufacturer Part #B2771-OS
Toledo 100 W 12-1/2 in. 1-Light Medium Wall Sconce in Old Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Toledo
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Old Silver
- Depth:
- 12-1/2 in
- Energy Star Compliant:
- No
- Height:
- 14-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Number of Lights:
- 1
- Origin:
- Global
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 11 in